23-1/2 in. Manhole Storm Cover
V1418-1 Series 23-1/2 in. Manhole Storm Cover
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Vented cover with 4 vent holes features "City of Pearland Storm Sewer" badging, custom logo, and "Dump No Waste! Drains to Waterways" tag text directly cast onto the surface, notifying personnel and passersby with long-lasting environmentally-friendly message, and protects your underlying structure or chamber
- 2 EPIC pickholes allows for ergonomic access to the underlying structure or chamber and compatibility with the EPIC pickbar and other common pickbars and J-hook
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306, Environmental Markings
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Coating:
- Uncoated
- Collection:
- V1418-1 Series
- Color Finish Category:
- Neutrals
- Diameter:
- 23-1/2 in
- Height:
- 1-1/2 in
- Lettering:
- City Of Pearland, Drains To Waterways, Dump No Waste!, Storm Sewer
- Material:
- Grey Iron
- Product Type:
- Cover
- Size:
- 23-1/2 in
- Waterworks Application:
- Storm