This product requires certification to purchase.

23-1/2 in. Strom Manhole Cover

EJ

V1418-1 Series 23-1/2 in. Strom Manhole Cover

  • Fast #
  • Part #E41418143
  • Item #3577645
  • Manufacturer Part #41418143
4.4 out of 5 Customer Rating
Brand image
EJ

V1418-1 Series 23-1/2 in. Strom Manhole Cover

  • Fast #
  • Part #E41418143
  • Item #3577645
  • Manufacturer Part #41418143
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vented cover with 4 vent holes features "City of Friendship Storm Sewer" badging and custom logo directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
  • 2 EPIC pickholes allows for ergonomic access to the underlying structure or chamber and compatibility with the EPIC pickbar and other common pickbars and J-hook
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Specifications

AASHTO:
AASHTO M105, AASHTO M306
ASTM:
ASTM A48 Class 35
Application:
Storm
Coating:
Uncoated
Collection:
V1418-1 Series
Color Finish Category:
Neutrals
Diameter:
23-1/2 in
Height:
1-1/2 in
Material:
Grey Iron
Product Type:
Cover
Size:
23-1/2 in
Waterworks Application:
Storm