This product requires certification to purchase.

32 in. Manhole Rheemed and Chamfer Sanitary Sewer

EJ

V1420 V1430 Series 32 in. Manhole Rheemed and Chamfer Sanitary Sewer

  • Fast #
  • Part #EV1420EDISS
  • Item #3801852
  • Manufacturer Part #V1420EDISS
3.4 out of 5 Customer Rating
Brand image
EJ

V1420 V1430 Series 32 in. Manhole Rheemed and Chamfer Sanitary Sewer

  • Fast #
  • Part #EV1420EDISS
  • Item #3801852
  • Manufacturer Part #V1420EDISS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

AASHTO:
AASHTO M-105, AASHTO M-306
ASTM:
ASTM A-48 Class 35
Application:
Sanitary
Coating:
Uncoated
Collection:
V1420 V1430 Series
Color Finish Category:
Neutrals
Diameter:
32
Diameter - Inside 1:
32-3/16
Height:
4-1/2
Material:
Grey Iron
Product Type:
Ring, Cover
Waterworks Application:
Sanitary Sewer