This product requires certification to purchase.

32 in. Storm Sewer Cover

EJ

V1430 Series 32 in. Storm Sewer Cover

  • Fast #
  • Part #E41420042
  • Item #4253042
  • Manufacturer Part #41420042
5 out of 5 Customer Rating
Brand image
EJ

V1430 Series 32 in. Storm Sewer Cover

  • Fast #
  • Part #E41420042
  • Item #4253042
  • Manufacturer Part #41420042
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Vented cover with 4 vent holes features "City of Fulshear Storm Sewer" badging, custom "Fulshear" logo, and "Dump No Waste! Drains to Waterways" tag text directly cast onto the surface, notifying personnel and passersby with long-lasting environmentally-friendly message, and protects your underlying structure or chamber
  • 2 EPIC pickholes allows for ergonomic access to the underlying structure or chamber and compatibility with the EPIC pickbar and other common pickbars and J-hook
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Specifications

AASHTO:
AASHTO M306, Environmental Markings
ASTM:
ASTM A48 Class 35
Application:
Storm
Coating:
Uncoated
Collection:
V1430 Series
Color Finish Category:
Neutrals
Diameter:
32 in
Diameter - Inside 1:
23 in
Height:
2-1/4 in
Material:
Grey Iron
Product Type:
Cover
Size:
32 in
Waterworks Application:
Storm