32 in. Storm Sewer Cover
V1430 Series 32 in. Storm Sewer Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vented cover with 4 vent holes features "City of La Marque Storm Sewer" badging and custom logo directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
- 2 open pickholes for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Brand Model Compatibility:
- V1420
- Coating:
- Uncoated
- Collection:
- V1430 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural Patina
- Diameter:
- 32 in
- Diameter - Inside 1:
- 23 in
- Height:
- 2-1/4 in
- Material:
- Grey Iron
- Product Type:
- Cover
- Size:
- 32 in
- Waterworks Application:
- Storm