This product requires certification to purchase.

32 in. Watertight Manhole Sanitary Ring and Cover

EJ

V1430 Series 32 in. Watertight Manhole Sanitary Ring and Cover

  • Fast #
  • Part #E41430013A01
  • Item #7033448
  • Manufacturer Part #41430013A01
5 out of 5 Customer Rating
Brand image
EJ

V1430 Series 32 in. Watertight Manhole Sanitary Ring and Cover

  • Fast #
  • Part #E41430013A01
  • Item #7033448
  • Manufacturer Part #41430013A01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a 4-1/2" high bottom-flange frame, and features a solid cover with "Sanitary Sewer" badging and custom "City of Cibolo, Texas" logo directly cast onto the surface, notifying personnel and passersby with long-lasting message
  • 2 EPIC pickholes allows for ergonomic access to the underlying structure or chamber and compatibility with the EPIC pickbar and other common pickbars and J-hook
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Specifications

AASHTO:
AASHTO M105, AASHTO M306
ASTM:
ASTM A48 Class 35
Application:
Sanitary
Coating:
Uncoated
Collection:
V1430 Series
Color Finish Category:
Neutrals
Diameter:
40-3/4 in
Diameter - Inside 1:
32-3/16 in
Height:
4-1/2 in
Material:
Grey Iron
Product Type:
Manhole Assembly
Waterworks Application:
Sanitary Sewer