This product requires certification to purchase.

24 in. x 4 in. Undipped Gray Iron Reversible Frame

EJ

V1600-1 Series 24 in. x 4 in. Undipped Gray Iron Reversible Frame

  • Fast #
  • Part #E41600110
  • Item #3577635
  • Manufacturer Part #41600110
3.3 out of 5 Customer Rating
Brand image
EJ

V1600-1 Series 24 in. x 4 in. Undipped Gray Iron Reversible Frame

  • Fast #
  • Part #E41600110
  • Item #3577635
  • Manufacturer Part #41600110
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AASHTO:
AASHTO M-105, AASHTO M-306
ASTM:
ASTM A-48
Coating:
Undipped
Collection:
V1600-1 Series
Diameter:
24 in
Height:
4 in
Material:
Grey Iron
Product Type:
Frame