This product requires certification to purchase.

13-1/4 in. Undipped Solvent Weld Clean-Out Cover

EJ

V1610-2 Series 13-1/4 in. Undipped Solvent Weld Clean-Out Cover

  • Fast #
  • Part #E41610222
  • Item #3578522
  • Manufacturer Part #41610222
5 out of 5 Customer Rating
Brand image
EJ

V1610-2 Series 13-1/4 in. Undipped Solvent Weld Clean-Out Cover

  • Fast #
  • Part #E41610222
  • Item #3578522
  • Manufacturer Part #41610222
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid cleanout/monument box cover with diamond plate pattern protects the access point to your storm or sanitary sewer cleanout, and features "Sewer Cleanout" badging directly cast into the surface to provide a long lasting message to personnel and passersby
  • Closed pickhole for simple access to the underlying structure or chamber, compatibility with common pickbars and tools like J-hooks, and extended, tamper-proof lifespan
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-105, AASHTO M-306
ASTM:
ASTM A-48 Class 35
Coating:
Undipped
Collection:
V1610-2 Series
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
13-1/4
Height:
1-1/2
Material:
Gray Iron
Product Type:
Cleanout, Cover
Waterworks Application:
Sewer