25 in. Round Manhole
V1860 Series 25 in. Round Manhole
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete manhole assembly with concentric circle surface design covers your underlying structure or chamber and protects passersby, includes a 4" high top-flange frame, and features a solid plain multi-purpose cover
- 2 open pickholes for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Light duty load rating for use in non-traffic, pedestrian areas
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105
- ASTM:
- ASTM A48 Class 35
- Application:
- Sewer
- Coating:
- Uncoated
- Collection:
- V1860 Series
- Color Finish Category:
- Neutrals
- Diameter:
- 29-3/8 in
- Diameter - Inside 1:
- 24 in
- Height:
- 4 in
- Material:
- Grey Iron
- Product Type:
- Manhole Assembly
- Waterworks Application:
- Sewer