This product requires certification to purchase.

4 in. Light Duty Manhole Ring and Cover

EJ

V1860 Series 4 in. Light Duty Manhole Ring and Cover

  • Fast #
  • Part #E05186004
  • Item #7489784
  • Manufacturer Part #005186004
5 out of 5 Customer Rating
Brand image
EJ

V1860 Series 4 in. Light Duty Manhole Ring and Cover

  • Fast #
  • Part #E05186004
  • Item #7489784
  • Manufacturer Part #005186004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a 4" high top-flange frame, and features a vented 4-hole cover with "Dump No Waste! Drains to Waterways" badging and bass logo directly cast onto the surface, notifying personnel and passersby with long-lasting environmentally-friendly message
  • 2 open pickholes for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Light duty load rating for use in non-traffic, pedestrian areas
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M105, Environmental Markings
ASTM:
ASTM A48 Class 35
Application:
Drainage
Coating:
Uncoated
Collection:
V1860 Series
Color Finish Category:
Neutrals
Diameter:
29-3/8
Diameter - Inside 1:
24
Height:
4
Material:
Grey Iron
Product Type:
Manhole Assembly
Waterworks Application:
Drainage