Manhole Cover Only
V1865 Series Manhole Cover Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid plain multi-purpose cover with concentric circle web plate design protects your underlying structure or chamber
- Open pickhole for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Non-traffic load rating for use in non-traffic, pedestrian areas
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105
- ASTM:
- ASTM A48 Class 35
- Application:
- Sewer
- Coating:
- Uncoated
- Collection:
- V1865 Series
- Color Finish Category:
- Neutrals
- Diameter:
- 23-5/8 in
- Height:
- 1-1/2 in
- Material:
- Grey Iron
- Product Type:
- Cover
- Size:
- 23-5/8 in
- Waterworks Application:
- Sewer