Solvent Welding Cover
V2328 Series Solvent Welding Cover
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Complete manhole assembly with concentric circle surface design covers your underlying structure or chamber and protects passersby, includes a 5" high bottom-flange frame, and features a solid cover with "Sewer" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message
- 2 closed pickholes for simple access to the underlying structure or chamber, compatibility with common pickbars and tools like J-hooks, and extended, tamper-proof lifespan
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- 4 bolt holes offer standard security option of locking your manhole cover in place to prevent theft and tampering, and protect passersby and your infrastructure assets
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sewer
- Coating:
- Uncoated
- Collection:
- V2328 Series
- Color Finish Category:
- Neutrals
- Diameter:
- 32-1/2 in
- Diameter - Inside 1:
- 24 in
- Height:
- 5 in
- Lettering:
- Sewer
- Material:
- Grey Iron
- Product Type:
- Manhole Assembly
- Waterworks Application:
- Sewer