This product requires certification to purchase.

Watertight Manhole Sanitary Ring and Cover for Sewer

This product has been replaced by

No image available
EJ v2358 fr/wt sewer cover
Manufacturer Part #42358075
EJ

V2358 Series Watertight Manhole Sanitary Ring and Cover for Sewer

  • Fast #
  • Part #EV2358
  • Item #1775088
  • Manufacturer Part #42358075
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
EJ v2358 fr/wt sewer cover
Manufacturer Part #42358075
EJ

V2358 Series Watertight Manhole Sanitary Ring and Cover for Sewer

  • Fast #
  • Part #EV2358
  • Item #1775088
  • Manufacturer Part #42358075
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a 8-1/2" high bottom-flange frame, and features a solid cover with "Sewer" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message
  • 2 closed pickholes for simple access to the underlying structure or chamber, compatibility with common pickbars and tools like J-hooks, and extended, tamper-proof lifespan
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • 4 bolt holes offer standard security option of locking your manhole cover in place to prevent theft and tampering, and protect passersby and your infrastructure assets
  • Requires Certification

Specifications

AASHTO:
AASHTO M105, AASHTO M306
ASTM:
ASTM A48 Class 35
Application:
Sewer
Coating:
Uncoated
Collection:
V2358 Series
Color Finish Category:
Neutrals
Diameter:
33-3/4 in
Diameter - Inside 1:
25-13/16 in
Height:
8-1/2 in
Material:
Grey Iron
Product Type:
Manhole Assembly
Waterworks Application:
Sewer