This product requires certification to purchase.

24 in. Watertight Sanitary Sewer Rheemed and Chamfer

EJ

V2384 Series 24 in. Watertight Sanitary Sewer Rheemed and Chamfer

  • Fast #
  • Part #E00138404
  • Item #4244303
  • Manufacturer Part #00138404
5 out of 5 Customer Rating
Brand image
EJ

V2384 Series 24 in. Watertight Sanitary Sewer Rheemed and Chamfer

  • Fast #
  • Part #E00138404
  • Item #4244303
  • Manufacturer Part #00138404
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a 7-1/2" high bottom-flange frame, and features a solid cover with "Sanitary Sewer" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message
  • 2 closed pickholes for simple access to the underlying structure or chamber, compatibility with common pickbars and tools like J-hooks, and extended, tamper-proof lifespan
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • 4 bolt holes offer standard security option of locking your manhole cover in place to prevent theft and tampering, and protect passersby and your infrastructure assets
  • Requires Certification

Specifications

AASHTO:
AASHTO M105, AASHTO M306
ASTM:
ASTM A48 Class 35
Application:
Sanitary
Coating:
Uncoated
Collection:
V2384 Series
Color Finish Category:
Neutrals
Diameter:
33-1/4
Diameter - Inside 1:
23-11/16
Height:
7-1/2
Material:
Grey Iron
Product Type:
Manhole Assembly
Waterworks Application:
Sanitary Sewer