32 in. Manhole Rheemed and Chamfer
V2432 Series 32 in. Manhole Rheemed and Chamfer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a 4-7/8" high bottom-flange frame, and features a solid cover with "water" badging and custom star logo directly cast onto the surface, notifying personnel and passersby with long-lasting message
- 2 pickbars allow for simple access to the underlying structure or chamber and compatibility with common pickbars and J-hook
- Uncoated grey iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Grey iron material construction promises strength and integrity, offering the greatest protection for passers by and your under lying structure
- EON Lock option provides patented cast-in dimples that accept whatever locking bolts and nuts you use in your existing maintenance system
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48 Class 35B
- Application:
- Water
- Coating:
- Undipped
- Collection:
- V2432 Series
- Color Finish Category:
- Neutrals
- Diameter:
- 40-1/4 in
- Diameter - Inside 1:
- 30 in
- Height:
- 4-7/8 in
- Material:
- Grey Iron
- Product Type:
- Manhole Cover, Ring
- Waterworks Application:
- Water