32 in. Watertight Storm Manhole Ring and Cover
V2432 Series 32 in. Watertight Storm Manhole Ring and Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a 4-7/8" high bottom-flange frame, and features a solid cover with "Storm Drain" badging and custom star logo directly cast onto the surface, notifying personnel and passersby with long-lasting message
- 2 pickbars allow for simple access to the underlying structure or chamber and compatibility with common pickbars and J-hook
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- EON Lock option provides patented cast-in dimples that accept whatever locking bolts and nuts you use in your existing maintenance system
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Coating:
- Uncoated
- Collection:
- V2432 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Grey
- Diameter:
- 40-1/4 in
- Diameter - Inside 1:
- 32-1/4 in
- Height:
- 4-7/8 in
- Manhole Type:
- Type E (4)
- Material:
- Grey Iron
- Product Type:
- Manhole Assembly
- Waterworks Application:
- Storm