32 in. Manhole Rheemed and Chamfer Watertight Sanitary Sewer
V2438 Series 32 in. Manhole Rheemed and Chamfer Watertight Sanitary Sewer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a 4-7/8" high bottom-flange frame, and features a solid cover with "Austin Texas, Sanitary Sewer" badging and custom star logo directly cast onto the surface, notifying personnel and passersby with long-lasting message
- 2 pickbars allow for simple access to the underlying structure or chamber and compatibility with common pickbars and J-hook
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- 4 bolt holes offer standard security option of locking your manhole cover in place to prevent theft and tampering, and protect passersby and your infrastructure assets
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sanitary
- Coating:
- Uncoated
- Collection:
- V2438 Series
- Color Finish Category:
- Neutrals
- Diameter:
- 30-1/2 in
- Diameter - Inside 1:
- 23-3/4 in
- Height:
- 4-7/8 in
- Material:
- Grey Iron
- Product Type:
- Manhole Assembly
- Waterworks Application:
- Sanitary Sewer