v2480 fr/v2480-1 wt sewer cover
v2480 fr/v2480-1 wt sewer cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This V2480 Series complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a 6" high bottom-flange frame, and features a solid cover with custom "Sewer" tag text directly cast onto the surface, notifying personnel and passersby with long-lasting message
- Closed pick holes for simple access to the underlying structure or chamber, compatibility with common pick bars and tools like J-hooks, and extended, tamper-proof lifespan
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Documents
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- Diameter:
- 32-1/4
- Type:
- E42480145W01
- Waterworks Application:
- Sanitary Sewer