38 in. Gray Iron Grate
V3600-5 38 in. Gray Iron Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plain round multi-purpose grate features a straight bar design to protect passersby and your underlying structure or chamber
- 487 sq. in. open area to drain the surrounding landscape
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Documents
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Coating:
- Undipped
- Collection:
- V3600-5
- Color Finish Category:
- Greys
- Diameter:
- 38 in
- Height:
- 3 in
- Material:
- Gray Iron
- Product Type:
- Grate