This product requires certification to purchase.

36-1/4 in. Curb Inlet

EJ

V4075 Series 36-1/4 in. Curb Inlet

  • Fast #
  • Part #E44075063
  • Item #3578786
  • Manufacturer Part #44075063
5 out of 5 Customer Rating
Brand image
EJ

V4075 Series 36-1/4 in. Curb Inlet

  • Fast #
  • Part #E44075063
  • Item #3578786
  • Manufacturer Part #44075063
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Rowlett, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-adjustable, non-mountable curb inlet hood pairs with a compatible EJ V4075 Series curb inlet assembly
  • Measures 36-1/4" L x 12-1/4" W
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M105
ASTM:
ASTM A48 Class 35
Application:
Storm
Collection:
V4075 Series
Color Finish Category:
Greys
Color Finish Name:
Cast Iron
Height:
8-1/2 in
Length:
36-1/4 in
Material:
Gray Iron
Product Type:
Hood
Shape:
Rectangular
Waterworks Application:
Storm
Width:
12-1/4 in