3-Light Flushmount Ceiling Fixture in Polished Chrome
3-Light Flushmount Ceiling Fixture in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 16 in
- ETL Listed:
- Yes
- Glass Type:
- Clear Blown, White String
- Height:
- 18-1/4 in
- Installation Type:
- Flush Mount
- Light Bulb Shape Code:
- G9
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 887913832276
- Volts:
- 120V
- Watts:
- 40 W