36 in. 1-Light LED Vanity Wall Light in Polished Chrome
Crushed Ice™ 36 in. 1-Light LED Vanity Wall Light in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Crushed Ice™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3200
- ETL Listed:
- Yes
- Glass Type:
- Clear, Crystals Gems
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1408
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 887913835024
- Volts:
- 110/130V
- Width:
- 4-3/4 in