This product requires certification to purchase.

16-1/2 in. 16W Integrated LED Vanity Fixture in Brushed Nickel

élan

Jaxen 16-1/2 in. 16W Integrated LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK83797
  • Item #7174593
  • Manufacturer Part #83797
3.3 out of 5 Customer Rating
Brand image
élan

Jaxen 16-1/2 in. 16W Integrated LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK83797
  • Item #7174593
  • Manufacturer Part #83797
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Jaxen
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
2-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
16-1/2 in
Length:
5-1/4 in
Light Bulb Type:
Integrated LED
Lumens:
700.2
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
887913837974
Watts:
16 W