11-3/4 in. 5.4W 1-Light Integrated LED Mini Pendant in Polished Chrome
Rendo™ 11-3/4 in. 5.4W 1-Light Integrated LED Mini Pendant in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Rendo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Rendering Index:
- 80
- Color Temperature:
- 3200
- Diameter:
- 11-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Smoke
- Height:
- 105-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 230
- Lumens per Watt:
- 8.21
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Watts:
- 5.4 W
- Weight:
- 6.61 lb