This product requires certification to purchase.

24.9W 5-Light LED Vanity Fixture in Polished Chrome

élan

Rockne™ 24.9W 5-Light LED Vanity Fixture in Polished Chrome

  • Fast #
  • Part #KK83777
  • Item #7174536
  • Manufacturer Part #83777
4 out of 5 Customer Rating
Brand image
élan

Rockne™ 24.9W 5-Light LED Vanity Fixture in Polished Chrome

  • Fast #
  • Part #KK83777
  • Item #7174536
  • Manufacturer Part #83777
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Rockne™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3200
ETL Listed:
Yes
Glass Type:
Clear
Height:
9-1/4 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lumens:
1276
Material:
Glass
Number of Lights:
5
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
887913837776
Watts:
24.9 W
Width:
7-1/4 in