16-1/2 in. 7W 1-Light Integrated LED Pendant in Polished Chrome
Zin™ 16-1/2 in. 7W 1-Light Integrated LED Pendant in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Zin™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Diameter:
- 16-1/2
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Smoke
- Height:
- 24-1/5
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 330
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 887913840196
- Volts:
- 120V
- Watts:
- 7