3in. MAX. Adjustability IC Airtight New Construction Housing
3in. MAX. Adjustability IC Airtight New Construction Housing
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- IC certification, airtight for direct contact with insulation
- 120V quick connect for easy module installation
- Integrated lip allows for use with 5/8 to 1-1/2 in THK ceilings
- Limited 5 yr warranty
Specifications
- Dimmable:
- Yes
- Height:
- 5-1/2 in
- Length:
- 8-5/8 in
- Material:
- Steel
- Type:
- EEL386ICA
- UL Listed:
- Yes
- UPC:
- 633999052639
- Volts:
- 120V
- Width:
- 5-7/8 in