5-1/2 x 5-1/2 x 3-3/8 in. 12W LED Recessed Housing & Trim in White
5-1/2 x 5-1/2 x 3-3/8 in. 12W LED Recessed Housing & Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Switch from a 2700K to 5000K by using manual switch on driver
- Soft white lens provides smooth lumen distribution
- Deep set LED trim reduces glare while providing area illumination
- Includes Medium Base Adapter (PSA30) for retrofitting existing E26 Base housings
- Energy star certified
- Title 24 JA8-2019 compliant
- Life span 50,000 hours L70
-
Green
Specifications
- Beam Spread:
- 90°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 5-1/2 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 3-3/8 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 840
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- UPC:
- 633999171408
- Volts:
- 120V
- Watts:
- 12 W
- Weight:
- 0.7 lb
- Width:
- 5-1/2 in