6? Ultra Slim Panel Light Trim in White
6? Ultra Slim Panel Light Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- IC certification, airtight for direct contact with insulation
- Designed to fit in plenums as shallow as 2 in
- Eliminates the need for housing
- New construction application requires mounting plate or frame
- Remodel applications require no additional accessories
- Wet location rated for indoor and outdoor Use
- CA Title 24 and ENERGY STAR® certified
- For EM backup use KEM-ERT
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Diameter:
- 6-1/2 in
- Dimmable:
- Yes
- Height:
- 1 in
- Light Bulb Type:
- LED
- Lumens:
- 700
- Type:
- EERT611CT5W
- Volts:
- 120V
- Watts:
- 12 W