This product requires certification to purchase.

8-5/8 in. Recessed Housing & Trim

ELCO Lighting

8-5/8 in. Recessed Housing & Trim

  • Fast #
  • Part #EEL485ICA
  • Item #9316543
  • Manufacturer Part #EL485ICA
4.8 out of 5 Customer Rating
ELCO Lighting

8-5/8 in. Recessed Housing & Trim

  • Fast #
  • Part #EEL485ICA
  • Item #9316543
  • Manufacturer Part #EL485ICA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • IC airtight for direct contact with insulation
  • 120V quick connect for easy module installation
  • Integrated collar allows for use with ?" thick to 1½" thick ceilings
  • Limited 5 year warranty
  • Requires Certification

Documents


Specifications

Depth:
8-5/8 in
Height:
5-1/2 in
UL Listed:
Yes
UPC:
633999052653
Volts:
120V
Width:
5-7/8 in