This product requires certification to purchase.

8 ft. Track Section with Dead End in Black

ELCO Lighting

8 ft. Track Section with Dead End in Black

  • Fast #
  • Part #EEP008B
  • Item #7275571
  • Manufacturer Part #EP008B
4.1 out of 5 Customer Rating
Brand image
ELCO Lighting

8 ft. Track Section with Dead End in Black

  • Fast #
  • Part #EEP008B
  • Item #7275571
  • Manufacturer Part #EP008B
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
5/8 in
Length:
8 ft
Product Type:
Track Section
UL Listed:
No
UPC:
633999230228
Width:
1-3/8 in