Airtight Metal Baffle Cone with Torsion Springs in Bronze
Airtight Metal Baffle Cone with Torsion Springs in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Baffle cone, self-flanged
- Lamp: (1) 42W max CFL, 75W max PAR30 or R30, 90W max PAR38, 120W max BR40
- O.D.: 7 1/4"
Documents
Specifications
- Application:
- Bedroom, Living Room, Commercial
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Diameter - Inside 1:
- 5-3/4 in
- Diameter - Outside:
- 7-1/4 in
- Height:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Metal
- Number of Lights:
- 1
- UPC:
- 633999138333
- Watts:
- 120 W