12W LED 4 in. Panel Light, 700 Lumens, 5CCT Adjustable
Elm 12W LED 4 in. Panel Light, 700 Lumens, 5CCT Adjustable
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12W 700 Lumens, Color Selectable
- The manual switch allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K
- This IC-rated fixture can be installed indoor or outdoors.
- Designed for quick and easy installation without a housing for both new construction and remodel applications
Specifications
- Average Life:
- 5.71 yr
- Collection:
- Elm
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 1 in
- Diameter:
- 4-13/40 in
- Diameter - Inside 1:
- 3 in
- Diameter - Outside:
- 4-13/40 in
- Dimmable:
- Yes
- Height:
- 1 in
- Light Bulb Type:
- LED
- Lumens:
- 700
- Lumens per Watt:
- 80
- Material:
- Die Cast Metal
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Type:
- EERT412CT5W
- UPC:
- 633999158232
- Volts:
- 120V
- Watts:
- 12 W
- Weight:
- 1 lb
- Width:
- 4-13/40 in