3in. Trimless Smooth Reflector Trim in White
Pex™ 3in. Trimless Smooth Reflector Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 in adjustable trimless reflector
- Convenient twist-on design for easy installation
- Lamp - Koto™ LED module and Canless Koto™ LED module
- Damp location rated
- 35° adjustability
Recommended Accessories
Specifications
- Collection:
- Pex™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3 in
- Diameter:
- 3 in
- Height:
- 2-1/4 in
- Type:
- EELK315W
- Weight:
- 0.25 lb
- Width:
- 3 in