2-1/8 x 2-1/8 x 2-3/8 in. 10W LED Recessed Housing & Trim
The Koto System 2-1/8 x 2-1/8 x 2-3/8 in. 10W LED Recessed Housing & Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 5-CCT switch allows to choose between 2700K, 3000K, 3500K, 4000K or 5000K
- Integrated 120V dimmable driver Triac/ELV
- Excellent color rendering 90+ CRI
- Works in 2", 3", 4" & 6" ELCO Housings with Koto™ twist-&-lock trims
- Energy star certified
- Title 24 JA8-2019 compliant
- Standard 38° Lens installed, 25° and 60° lens included with each module - Optional Lens: 18° (EP731C)
- Optional: Louver (L45), linear lens (L46), spread lens (L47), clear lens (L48), frosted lens (L49), color shifter (L50)
- Covered by U.S. patents and patents pending
-
Green
Specifications
- Beam Spread:
- 38°
- Collection:
- The Koto System
- Color Temperature:
- 5000
- Depth:
- 2-1/8 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 2-3/8 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 825
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- UPC:
- 633999209644
- Volts:
- 120V
- Watts:
- 10 W
- Weight:
- 0.5 lb
- Width:
- 2-1/8 in