This product requires certification to purchase.

3 in. PEX Smooth Reflector Trim in White

ELCO Lighting

The Koto System 3 in. PEX Smooth Reflector Trim in White

  • Fast #
  • Part #EEL3SFR
  • Item #9316545
  • Manufacturer Part #EL3SFR
4 out of 5 Customer Rating
Brand image
ELCO Lighting

The Koto System 3 in. PEX Smooth Reflector Trim in White

  • Fast #
  • Part #EEL3SFR
  • Item #9316545
  • Manufacturer Part #EL3SFR
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3 in
Weight
0.25 lb
Width
3 in
Characteristics & Features
Brand Model Compatibility
ELK315
Collection
The Koto System
Warranty & Product Information
Type
EEL3SFR
UPC
633999191963