This product requires certification to purchase.

5 x 5 x 1-1/8 in. Recessed Housing & Trim in White

ELCO Lighting

The Koto System 5 x 5 x 1-1/8 in. Recessed Housing & Trim in White

  • Fast #
  • Part #EELK4116W
  • Item #9870382
  • Manufacturer Part #ELK4116W
4.4 out of 5 Customer Rating
ELCO Lighting

The Koto System 5 x 5 x 1-1/8 in. Recessed Housing & Trim in White

  • Fast #
  • Part #EELK4116W
  • Item #9870382
  • Manufacturer Part #ELK4116W
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • 4" round shallow reflector
  • Convenient twist-lock design for easy installation
  • Lamp: Koto™ LED module
  • Wet location rated
  • Requires Certification

Documents


Specifications

Collection:
The Koto System
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5 in
Height:
1-1/8 in
Number of Lights:
1
UPC:
633999176472
Weight:
0.25 lb
Width:
5 in