6-1/16 x 6-1/16 x 4-1/8 in. 12W LED Recessed Housing & Trim in White
The Slant System 6-1/16 x 6-1/16 x 4-1/8 in. 12W LED Recessed Housing & Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4" sloped ceiling LED inserts feature an integral gimbal for ±25° tilt adjustability
- Compatible with most incandescent and electronic low voltage dimmers
- California title 24 (JA8-2016-E)
- Life Span: 50,000 hours L70
-
Green
Specifications
- Collection:
- The Slant System
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 6-1/16 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 4-1/8 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 900
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- UPC:
- 633999190485
- Volts:
- 120V
- Watts:
- 12 W
- Weight:
- 1.25 lb
- Width:
- 6-1/16 in