6 in. Sloped Ceiling LED Baffle Trim in White
The Slant System 6 in. Sloped Ceiling LED Baffle Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sloped ceiling LED inserts feature an integral gimbal for +/-25° adjustability
- Compatible with most incandescent and electronic low voltage dimmers
- California Title 24 (JA8-2016-E)
- Lifespan of 50000 hr, L70
Specifications
- Collection:
- The Slant System
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 8-1/8 in
- Diameter:
- 8-1/8 in
- Dimmable:
- Yes
- Height:
- 5-7/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1200
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Type:
- EEL764CT5W
- UL Listed:
- Yes
- UPC:
- 633999201709
- Volts:
- 120V
- Watts:
- 18 W
- Weight:
- 1.5 lb
- Width:
- 8-1/8 in