36 x 1-3/4 in. Mirror Square in Silver Tones
Integrity™ 36 x 1-3/4 in. Mirror Square in Silver Tones
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead-free, copper-free, corrosion-resistant OmegaMirror™ glass
- Forward-facing task lighting
- Forward-phase dimming technology
- Suitable for damp bathroom environments
- Environmentally sustainable
- Energy efficient
- Fast lead times
- Easy installation
- 7-year limited warranty
- Made in America with U.S. and global components
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Integrity™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mirror
- Color Temperature:
- 6500
- Depth:
- 1-3/4
- Height:
- 36
- Installation Type:
- Wall Mount
- Length:
- 1-3/4
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 5040
- Material:
- Glass
- Mirror Edge:
- Flat Edge
- Number of Lights:
- 1
- Product Type:
- Mirror
- Shape:
- Square
- Size:
- 36 in x 36 in x 1-3/4 in
- Style:
- Modern;Contemporary
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 93
- Weight:
- 40
- Width:
- 36