This product requires certification to purchase.

42 x 1-3/4 x 36 in. Lighted Mirror Rectangular

Electric Mirror

Integrity™ 42 x 1-3/4 x 36 in. Lighted Mirror Rectangular

  • Fast #
  • Part #EINT3642AE
  • Item #7850793
  • Manufacturer Part #INT-3642-AE
3.6 out of 5 Customer Rating
Brand image
Electric Mirror

Integrity™ 42 x 1-3/4 x 36 in. Lighted Mirror Rectangular

  • Fast #
  • Part #EINT3642AE
  • Item #7850793
  • Manufacturer Part #INT-3642-AE
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lead-free, copper-free, corrosion-resistant OmegaMirror™ glass
  • Forward-facing task lighting
  • Suitable for damp bathroom environments
  • Environmentally sustainable
  • Energy efficient
  • Fast lead times
  • Easy installation
  • Title 24 compliance available
  • 10-year limited warranty
  • Made in America with U.S. and global components
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Bathroom
Collection:
Integrity™
Color Temperature:
6500
Depth:
1-3/4
Height:
42
Installation Type:
Wall Mount
Length:
1-3/4
Lighting Style:
Modern, Contemporary
Lumens:
6200
Material:
Glass
Mirror Edge:
Polished Edge
Product Type:
Lighted Mirror
Shape:
Rectangular
Style:
Modern;Contemporary
Volts:
120/240VAC
Watts:
100
Weight:
46
Width:
36