48 x 1-3/4 in. Mirror Rectangular in Silver Tones
Serenity™ 48 x 1-3/4 in. Mirror Rectangular in Silver Tones
Product Details
Product Details
- Lead-free, copper-free, corrosion-resistant OmegaMirror™ glass
- Wall-glow ambient lighting on all four sides with diffuser for a finished side view
- Forward-phase dimming technology
- Suitable for damp bathroom environments
- Environmentally sustainable
- Energy efficient
- Fast lead times
- Easy installation
- 7-year limited warranty
- Made in America with U.S. and global components
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Serenity™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mirror
- Color Temperature:
- 3000
- Depth:
- 1-3/4
- Height:
- 36
- Installation Type:
- Wall Mount
- Length:
- 1-3/4
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 8160
- Material:
- Glass
- Mirror Edge:
- Flat Edge
- Number of Lights:
- 1
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 48 in x 36 in x 1-3/4 in
- Style:
- Modern;Contemporary
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 126
- Weight:
- 58
- Width:
- 48