This product requires certification to purchase.

10kW Single Phase Electric KW Heat Strip

Electro Industries

10kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #EEMMD10240110
  • Item #7902251
  • Manufacturer Part #EM-MD10-240-1-10
5 out of 5 Customer Rating
Brand image
Electro Industries

10kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #EEMMD10240110
  • Item #7902251
  • Manufacturer Part #EM-MD10-240-1-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Inlet and outlet digital temperature sensors for precise set points
  • Integrated powered inlet damper
  • Washable aluminum mesh filter
  • Current transformer technology for full interlock with exhaust systems
  • Easy programming for multi-speed kitchen exhaust fans
  • Multiple interfacing options to external controls
  • Thermostat end switch connection point
  • Unique design allows for simplified installation
  • Listed for horizontal or vertical installation
  • Requires Certification

Specifications

AMP:
41.7
BTU:
34121
Depth:
14-1/16 in
Height:
39-13/16 in
MBH:
34.1
Phase:
Single Phase
Power Source:
Electric
Product Type:
Electric Heater
Tonnage:
3 Ton
Volts:
208/240V
Watts:
10 kW
Width:
13-9/16 in