Commercial Electric Boiler 107.509 MBH
EB-C Series Commercial Electric Boiler 107.509 MBH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Assembly Type: Packaged
- Frequency: 60 Hz
- Medium: Hot Water
- Parts Warranty: 1 Year
Specifications
- AMP:
- 131
- Application:
- Commercial
- BTU Heat Rating:
- 107509 Btu/h
- Boiler Type:
- Electric Boiler
- Collection:
- EB-C Series
- Depth:
- 20-14/25
- Energy Star Compliant:
- No
- Height:
- 38
- Input (MBH):
- 107.509 MBH
- Installation Type:
- Wall Mount
- Length:
- 22
- Material:
- Steel
- Media:
- Hot Water
- Phase:
- Single Phase
- Power Source:
- Electric
- Return Pipe Connection:
- 2
- Supply Pipe Connection Size:
- 2
- Volts:
- 240V
- Width:
- 22