This product requires certification to purchase.

Commercial and Residential Electric Boiler 80 MBH

Electro Industries

TS Series Commercial and Residential Electric Boiler 80 MBH

  • Fast #
  • Part #EEBS23
  • Item #1893674
  • Manufacturer Part #EB-S-23
5 out of 5 Customer Rating
Brand image
Electro Industries

TS Series Commercial and Residential Electric Boiler 80 MBH

  • Fast #
  • Part #EEBS23
  • Item #1893674
  • Manufacturer Part #EB-S-23
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Outlet water temperature sensing
  • Temperature set point dial
  • Staging elements
  • Wall mount
  • ASME Boiler vessel with 20 yr warranty
  • Assembly Type: Packaged
  • Frequency: 60 Hz
  • Medium: Hot Water
  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

AMP:
94
Application:
Commercial, Residential
BTU:
80000
BTU Heat Rating:
76792 Btu/h
Boiler Type:
Electric Boiler
Collection:
TS Series
Depth:
17 in
Energy Star Compliant:
No
Height:
38 in
Input (MBH):
80 MBH
Installation Type:
Wall Mount
Length:
17 in
Material:
Steel
Media:
Hot Water
Phase:
Single Phase
Power Source:
Electric
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
Volts:
240V
Watts:
22.5 kW
Width:
17 in