Electric Boiler 51 MBH Electric
TS Series Electric Boiler 51 MBH Electric
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Assembly Type: Packaged
- Frequency: 60 Hz
- Medium: Hot Water
- Parts Warranty: 2 Years
Specifications
- AMP:
- 62.5
- BTU Heat Rating:
- 51000 Btu/h
- Boiler Type:
- Electric Boiler
- CSA Certified:
- Yes
- Capacity:
- 2.20 gal
- Collection:
- TS Series
- Depth:
- 10-13/100
- Energy Star Compliant:
- No
- Height:
- 27-15/16
- Input (MBH):
- 51 MBH
- Installation Type:
- Wall Mount
- Length:
- 10-1/8
- Material:
- Steel
- Media:
- Hot Water
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 30 psi
- Return Pipe Connection:
- 1
- Supply Pipe Connection Size:
- 1
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 15
- Width:
- 16-7/8