1 in. CTS SDR 11 Plastic Cap for PE3408/4710 Pipe
Electrofusion Coupling 1 in. CTS SDR 11 Plastic Cap for PE3408/4710 Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-2513, ASTM F-1055
- Clean Bagged:
- No
- Collection:
- Electrofusion Coupling
- Color Finish Name:
- Black
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cap
- Material:
- Plastic
- NSF Certified:
- No
- Schedule Class:
- SDR 11