This product requires certification to purchase.

3/4 in. IPS SDR 11 Plastic Cap in Black for PE3408/4710 Pipe

Electrofusion Coupling 3/4 in. IPS SDR 11 Plastic Cap in Black for PE3408/4710 Pipe

  • Fast #
  • Part #PEI11E47RCAPF
  • Item #4378159
  • Manufacturer Part #5760303
4.4 out of 5 Customer Rating

Electrofusion Coupling 3/4 in. IPS SDR 11 Plastic Cap in Black for PE3408/4710 Pipe

  • Fast #
  • Part #PEI11E47RCAPF
  • Item #4378159
  • Manufacturer Part #5760303
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-3261, ASTM F-1055
Clean Bagged:
No
Collection:
Electrofusion Coupling
Color Finish Name:
Black
End Connection 1:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Cap
Material:
Plastic
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 11