This product requires certification to purchase.

15-1/2 x 38-3/4 x 11-1/8 in. Hood

Electrolux

15-1/2 x 38-3/4 x 11-1/8 in. Hood

  • Fast #
  • Part #FEHW12X62AS
  • Item #9599117
  • Manufacturer Part #EHW12X62AS
5 out of 5 Customer Rating
Brand image
Electrolux

15-1/2 x 38-3/4 x 11-1/8 in. Hood

  • Fast #
  • Part #FEHW12X62AS
  • Item #9599117
  • Manufacturer Part #EHW12X62AS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This high-quality adjustable 12 ft chimney extension is for use with the 30" or 36" Electrolux wall-mount T shape hood (recirculating or vented) and should replace the top and bottom flue included with the range hood
  • Premium stainless steel finish matches the 30" and 36" range hoods for a seamless look
  • This extension includes two chimneys for either a ducted or non-ducted 12-foot ceiling, providing a seamless range hood fit to your home
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
11-1/8 in
Energy Star Compliant:
No
Height:
38-3/4 in
Hood Vent Type:
Wall Mount
Product Type:
Hood
Width:
15-1/2 in