18-1/8 in. Trim Kit in Stainless Steel
18-1/8 in. Trim Kit in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Smooth stainless steel finish: Complements your Electrolux microwave to create a seamless aesthetic in your kitchen
- High quality trim kit can withstand normal use: Durable metal construction holds up to normal day to day use
- Includes hardware for installation: Includes all of the parts and pieces to complete the installation of your built-in microwave, including 1 front frame assembly, 1 exhaust duct assembly and 6 screws
- Fits model: For use with Electrolux microwave model EMBS2411AB
Documents
Specifications
- Brand Model Compatibility:
- Model EMBS2411AB
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 18-1/8 in
- Product Type:
- Trim Kit
- Width:
- 29-7/8 in